Zoro Homepage
This item is Discontinued.
Hub City Speed Reducer, C-Face, 182TC, 10:1 0250-55862

Speed Reducer, C-Face, 182TC, 10:1 (Discontinued)

  • Mfr # 0250-55862
  • Zoro # G2174509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0250-55862
Zoro #
G2174509
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3 7/16 in
Overall Length
15.63 in
Dimension DD
2.500 in
Dimension L
8.501 in/8.503 in
Dimension K
7.250 in
Output Shaft Dia.
3 7/16 in
Dimension B
2.650 in
Dimension D
4.438 in
Dimension U
3.438 in
Dimension H
2.89 in
Dimension M
1.125 in
Dimension G
182TC
Dimension A
8.360 in

Details

Item
Speed Reducer
Nominal Ratio
10:1
Input RPM
1750
Nominal Output RPM
175
Standards
USDA H1
Housing Material
Cast Iron
Bearings
Roller
Worm Center Distance
4.25 in to 6.00 in
Lubrication
Mobil Glygoyle(R) 460
Pinion Material
Hardened Steel
Speed Reducer Type
C-Face
Reducer Model No.
HERA75ES
Solid/Hollow Output Shaft
Hollow
Finish
Acrylic
Rotation
Reversible
Max. Input HP
27.37
Frame
182TC
Gear Type
Helical-Hypoid
Mounting
Universal
Shaft Orientation
Right Angle
Base
Optional
Duty
Industrial
Max. Output Torque
8500 in-lb
Number of Stages
2
Gear Material
8620 Steel
Seal Type
Double Lip

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.