Zoro Homepage
This item is Discontinued.
Hub City Speed Reducer, C-Face, 182TC, 15:1 0250-55849

Speed Reducer, C-Face, 182TC, 15:1 (Discontinued)

  • Mfr # 0250-55849
  • Zoro # G2174630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0250-55849
Zoro #
G2174630
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 7/16 in
Overall Length
15.63 in
Dimension H
2.89 in
Dimension K
7.250 in
Dimension U
2.438 in
Dimension L
8.501 in/8.503 in
Dimension A
8.360 in
Dimension G
182TC
Output Shaft Dia.
2 7/16 in
Dimension B
2.650 in
Dimension D
4.438 in
Dimension M
1.125 in
Dimension DD
2.500 in

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.