Zoro Homepage
This item is Discontinued.
Hub City Speed Reducer, C-Face, 182TC, 60:1 0250-54764

Speed Reducer, C-Face, 182TC, 60:1 (Discontinued)

  • Mfr # 0250-54764
  • Zoro # G2591946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0250-54764
Zoro #
G2591946
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 3/16 in
Overall Length
12.5 in
Output Shaft Dia.
2 3/16 in
Dimension DD
2.000 in
Dimension M
1.125 in
Dimension H
2.89 in
Dimension U
2.188 in
Dimension D
3.500 in
Dimension G
182TC
Dimension A
6.150 in
Dimension B
2.200 in
Dimension K
7.250 in
Dimension L
8.501 in/8.503 in

Details

Item
Speed Reducer
Nominal Ratio
60:1
Input RPM
1750
Nominal Output RPM
29
Standards
USDA H1
Seal Type
Double Lip
Max. Output Torque
4500 in-lb
Worm Center Distance
3.25 in to 4.25 in
Bearings
Roller
Duty
Industrial
Lubrication
Mobil Glygoyle(R) 460
Gear Type
Helical-Hypoid
Number of Stages
2
Gear Material
8620 Steel
Shaft Orientation
Right Angle
Reducer Model No.
HERA55ES
Rotation
Reversible
Finish
Acrylic
Housing Material
Cast Iron
Frame
182TC
Pinion Material
Hardened Steel
Base
Optional
Mounting
Universal
Speed Reducer Type
C-Face
Max. Input HP
2.36
Solid/Hollow Output Shaft
Hollow

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.