Zoro Homepage
This item is Discontinued.
Hub City Speed Reducer, C-Face, 213TC, 30:1 0250-54785

Speed Reducer, C-Face, 213TC, 30:1 (Discontinued)

  • Mfr # 0250-54785
  • Zoro # G2591815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0250-54785
Zoro #
G2591815
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 7/16 in
Overall Length
12.5 in
Dimension G
213TC
Dimension K
7.250 in
Dimension M
1.375 in
Dimension B
2.200 in
Dimension H
3.63 in
Dimension A
6.150 in
Dimension D
3.500 in
Dimension U
1.438 in
Dimension DD
2.000 in
Dimension L
8.501 in/8.503 in
Output Shaft Dia.
1 7/16 in

Details

Item
Speed Reducer
Nominal Ratio
30:1
Input RPM
1750
Nominal Output RPM
58
Standards
USDA H1
Pinion Material
Hardened Steel
Solid/Hollow Output Shaft
Hollow
Housing Material
Cast Iron
Seal Type
Double Lip
Lubrication
Mobil Glygoyle(R) 460
Shaft Orientation
Right Angle
Mounting
Universal
Bearings
Roller
Worm Center Distance
3.25 in to 4.25 in
Frame
213TC
Max. Output Torque
4500 in-lb
Max. Input HP
4.61
Gear Material
8620 Steel
Finish
Acrylic
Gear Type
Helical-Hypoid
Number of Stages
2
Rotation
Reversible
Duty
Industrial
Speed Reducer Type
C-Face
Reducer Model No.
HERA55ES
Base
Optional

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.