Zoro Homepage
This item is Discontinued.
Hub City Speed Reducer, C-Face, 213TC, 30:1 0250-55886

Speed Reducer, C-Face, 213TC, 30:1 (Discontinued)

  • Mfr # 0250-55886
  • Zoro # G2174265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0250-55886
Zoro #
G2174265
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 15/16 in
Overall Length
15.63 in
Dimension B
2.650 in
Dimension U
1.938 in
Dimension D
4.438 in
Dimension G
213TC
Dimension K
7.250 in
Dimension M
1.375 in
Dimension A
8.360 in
Dimension H
3.63 in
Output Shaft Dia.
1 15/16 in
Dimension DD
2.500 in
Dimension L
8.501 in/8.503 in

Details

Item
Speed Reducer
Nominal Ratio
30:1
Input RPM
1750
Nominal Output RPM
58
Standards
USDA H1
Gear Type
Helical-Hypoid
Pinion Material
Hardened Steel
Gear Material
8620 Steel
Speed Reducer Type
C-Face
Rotation
Reversible
Lubrication
Mobil Glygoyle(R) 460
Base
Optional
Mounting
Universal
Bearings
Roller
Max. Output Torque
8500 in-lb
Number of Stages
2
Solid/Hollow Output Shaft
Hollow
Finish
Acrylic
Shaft Orientation
Right Angle
Max. Input HP
8.7
Housing Material
Cast Iron
Worm Center Distance
4.25 in to 6.00 in
Seal Type
Double Lip
Duty
Industrial
Reducer Model No.
HERA75ES
Frame
213TC

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.