Zoro Homepage
This item is Discontinued.
Hub City Speed Reducer, C-Face, 254TC, 10:1 0250-54926

Speed Reducer, C-Face, 254TC, 10:1 (Discontinued)

  • Mfr # 0250-54926
  • Zoro # G2591045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0250-54926
Zoro #
G2591045
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 in
Overall Length
12.5 in
Dimension DD
2.000 in
Dimension A
6.150 in
Dimension B
2.200 in
Dimension K
7.250 in
Dimension L
8.501 in
Dimension U
2.000 in
Dimension G
254TC
Output Shaft Dia.
2 in
Dimension M
1.625 in
Dimension D
3.500 in
Dimension H
3.56 in

Details

Item
Speed Reducer
Nominal Ratio
10:1
Input RPM
1750
Nominal Output RPM
175
Standards
USDA H1
Pinion Material
Hardened Steel
Worm Center Distance
3.25 in to 4.25 in
Housing Material
Cast Iron
Duty
Industrial
Bearings
Roller
Lubrication
Mobil Glygoyle(R) 460
Rotation
Reversible
Speed Reducer Type
C-Face
Frame
254TC
Shaft Orientation
Right Angle
Reducer Model No.
HERA55ES
Mounting
Universal
Gear Material
8620 Steel
Number of Stages
2
Seal Type
Double Lip
Finish
Acrylic
Gear Type
Helical-Hypoid
Max. Output Torque
4500 in-lb
Max. Input HP
12.89
Base
Optional
Solid/Hollow Output Shaft
Hollow

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.