Zoro Homepage
This item is Discontinued.
Hub City Speed Reducer, C-Face, 254TC, 7:1 0250-54877

Speed Reducer, C-Face, 254TC, 7:1 (Discontinued)

  • Mfr # 0250-54877
  • Zoro # G2591219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0250-54877
Zoro #
G2591219
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Overall Length
12.5 in
Dimension H
3.56 in
Dimension A
6.150 in
Dimension U
1.500 in
Dimension M
1.625 in
Dimension DD
2.000 in
Dimension G
254TC
Dimension B
2.200 in
Output Shaft Dia.
1 1/2 in
Dimension K
7.250 in
Dimension L
8.501 in
Dimension D
3.500 in

Details

Item
Speed Reducer
Nominal Ratio
7:1
Input RPM
1750
Nominal Output RPM
240
Standards
USDA H1
Bearings
Roller
Max. Output Torque
3346 in-lb
Number of Stages
2
Gear Type
Helical-Hypoid
Solid/Hollow Output Shaft
Hollow
Gear Material
8620 Steel
Seal Type
Double Lip
Worm Center Distance
3.25 in to 4.25 in
Max. Input HP
13
Finish
Acrylic
Base
Optional
Speed Reducer Type
C-Face
Mounting
Universal
Rotation
Reversible
Housing Material
Cast Iron
Reducer Model No.
HERA55ES
Duty
Industrial
Frame
254TC
Lubrication
Mobil Glygoyle(R) 460
Pinion Material
Hardened Steel
Shaft Orientation
Right Angle

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.