Zoro Homepage
This item is Discontinued.
Hub City Speed Reducer, C-Face, 56C, 10:1 0250-54582

Speed Reducer, C-Face, 56C, 10:1 (Discontinued)

  • Mfr # 0250-54582
  • Zoro # G2592969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0250-54582
Zoro #
G2592969
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 3/16 in
Overall Length
11.72 in
Dimension A
6.150 in
Dimension K
5.875 in
Dimension B
2.200 in
Dimension U
2.188 in
Dimension G
56C
Dimension L
4.501 in/4.503 in
Output Shaft Dia.
2 3/16 in
Dimension D
3.500 in
Dimension DD
2.000 in
Dimension H
2.27 in
Dimension M
0.625 in

Details

Item
Speed Reducer
Nominal Ratio
10:1
Input RPM
1750
Nominal Output RPM
175
Standards
USDA H1
Rotation
Reversible
Shaft Orientation
Right Angle
Lubrication
Mobil Glygoyle(R) 460
Max. Output Torque
4500 in-lb
Solid/Hollow Output Shaft
Hollow
Seal Type
Double Lip
Frame
56c
Worm Center Distance
3.25 in to 4.25 in
Finish
Acrylic
Pinion Material
Hardened Steel
Housing Material
Cast Iron
Base
Optional
Number of Stages
2
Speed Reducer Type
C-Face
Max. Input HP
12.89
Duty
Industrial
Gear Type
Helical-Hypoid
Bearings
Roller
Reducer Model No.
HERA55ES
Gear Material
8620 Steel
Mounting
Universal

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.