Zoro Homepage
This item is Discontinued.
Hub City Speed Reducer, C-Face, 56C, 30:1 0250-54529

Speed Reducer, C-Face, 56C, 30:1 (Discontinued)

  • Mfr # 0250-54529
  • Zoro # G2593179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0250-54529
Zoro #
G2593179
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Overall Length
11.72 in
Dimension H
2.27 in
Dimension M
0.625 in
Dimension D
3.500 in
Dimension DD
2.000 in
Dimension G
56C
Dimension K
5.875 in
Output Shaft Dia.
1 1/2 in
Dimension L
4.501 in/4.503 in
Dimension B
2.200 in
Dimension U
1.500 in
Dimension A
6.150 in

Details

Item
Speed Reducer
Nominal Ratio
30:1
Input RPM
1750
Nominal Output RPM
58
Standards
USDA H1
Mounting
Universal
Speed Reducer Type
C-Face
Seal Type
Double Lip
Bearings
Roller
Lubrication
Mobil Glygoyle(R) 460
Gear Type
Helical-Hypoid
Solid/Hollow Output Shaft
Hollow
Pinion Material
Hardened Steel
Max. Input HP
4.61
Max. Output Torque
4500 in-lb
Number of Stages
2
Gear Material
8620 Steel
Finish
Acrylic
Rotation
Reversible
Base
Optional
Housing Material
Cast Iron
Worm Center Distance
3.25 in to 4.25 in
Frame
56c
Duty
Industrial
Shaft Orientation
Right Angle
Reducer Model No.
HERA55ES

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.