Zoro Homepage
This item is Discontinued.
Hub City Speed Reducer, C-Face, 56C, 50:1 0250-54579

Speed Reducer, C-Face, 56C, 50:1 (Discontinued)

  • Mfr # 0250-54579
  • Zoro # G2592996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0250-54579
Zoro #
G2592996
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 in
Overall Length
11.72 in
Output Shaft Dia.
2 in
Dimension L
4.501 in/4.503 in
Dimension K
5.875 in
Dimension D
3.500 in
Dimension A
6.150 in
Dimension B
2.200 in
Dimension M
0.625 in
Dimension H
2.27 in
Dimension G
56C
Dimension DD
2.000 in
Dimension U
2.000 in

Details

Item
Speed Reducer
Nominal Ratio
50:1
Input RPM
1750
Nominal Output RPM
35
Standards
USDA H1
Seal Type
Double Lip
Frame
56c
Reducer Model No.
HERA55ES
Housing Material
Cast Iron
Finish
Acrylic
Shaft Orientation
Right Angle
Duty
Industrial
Lubrication
Mobil Glygoyle(R) 460
Worm Center Distance
3.25 in to 4.25 in
Number of Stages
2
Speed Reducer Type
C-Face
Mounting
Universal
Max. Output Torque
4500 in-lb
Max. Input HP
2.62
Gear Type
Helical-Hypoid
Gear Material
8620 Steel
Bearings
Roller
Base
Optional
Rotation
Reversible
Pinion Material
Hardened Steel
Solid/Hollow Output Shaft
Hollow

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.