Zoro Homepage
This item is Discontinued.
Hub City Speed Reducer, C-Face, 56C, 60:1 0250-56408

Speed Reducer, C-Face, 56C, 60:1 (Discontinued)

  • Mfr # 0250-56408
  • Zoro # G2621921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0250-56408
Zoro #
G2621921
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Overall Length
8.69 in
Dimension K
5.875 in
Dimension H
2.27 in
Output Shaft Dia.
3/4 in
Dimension U
0.750 in
Dimension M
0.625 in
Dimension DD
1.375 in
Dimension A
4.250 in
Dimension G
56C
Dimension L
4.501 in/4.503 in
Dimension B
1.178 in
Dimension D
2.062 in

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.