Zoro Homepage
This item is Discontinued.
Hub City Speed Reducer, C-Face, 56C, 7:1 0250-56441

Speed Reducer, C-Face, 56C, 7:1 (Discontinued)

  • Mfr # 0250-56441
  • Zoro # G2621617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0250-56441
Zoro #
G2621617
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/4 in
Overall Length
8.69 in
Dimension H
2.27 in
Dimension D
2.062 in
Dimension M
0.625 in
Dimension U
1.250 in
Dimension G
56C
Dimension L
4.501 in/4.503 in
Output Shaft Dia.
1 1/4 in
Dimension DD
1.375 in
Dimension B
1.178 in
Dimension A
4.250 in
Dimension K
5.875 in

Details

Item
Speed Reducer
Nominal Ratio
7:1
Input RPM
1750
Nominal Output RPM
240
Standards
USDA H1
Output Torque @ 2 HP
486 in-lb
Rotation
Reversible
Output Torque @ 4 HP
972 in-lb
Gear Type
Helical-Hypoid
Output Torque @ 1/2 HP
122 in-lb
Lubrication
Mobil Glygoyle(R) 460
Seal Type
Double Lip
Bearings
Ball/Tapered Roller
Gear Material
8620 Steel
Output Torque @ 1.5 HP
365 in-lb
Output Torque @ 3 HP
729 in-lb
Base
Optional
Number of Stages
2
Duty
Industrial
Output Torque @ 1/4 HP
61 in-lb
Worm Center Distance
1.75 in to 2.38 in
Max. Input HP
4.23
Mounting
Universal
Shaft Orientation
Right Angle
Max. Output Torque
1100 in-lb
Housing Material
Cast Iron
Pinion Material
Hardened Steel
Speed Reducer Type
C-Face
Finish
Acrylic Coated
Solid/Hollow Output Shaft
Hollow
Output Torque @ 1/3 HP
80 in-lb
Reducer Model No.
HERA35ES
Output Torque @ 3/4 HP
182 in-lb
Output Torque @ 1 HP
243 in-lb
Frame
56c

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.