Zoro Homepage
This item is Discontinued.
Hub City Speed Reducer, Indirect Drive, 15:1 PT21107-15

Speed Reducer, Indirect Drive, 15:1 (Discontinued)

  • Mfr # PT21107-15
  • Zoro # G6761167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT21107-15
Zoro #
G6761167
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 7/16 in
Overall Length
7.13 in
Dimension G
2.50 in
Dimension C
3.750 in
Dimension F
3.71 in
Dimension A
7.130 in
Dimension L
1.30 in
Dimension D
3.180 in
Output Shaft Dia.
1 7/16 in
Dimension M
3.250 in
Dimension B
1.910 in
Dimension H
23.81 in/29.63 in
Dimension K
4.060 in
Dimension U
1.060 in
Dimension V
1 7/16 in

Details

Item
Shaft Mount Speed Reducer
Nominal Ratio
15:1
Input RPM
1750
Nominal Output RPM
120
Standards
AGMA
Number of Stages
2
Base
14A736
Finish
Acrylic
Bearings
Tapered Roller
Pinion Material
Carburized and Ground Steel
Mounting
Any Position Except Shafts Vertical
Seal Type
Double Lip
Duty
Standard
Solid/Hollow Output Shaft
Hollow
Gear Material
8620 Steel
Rotation
Reversible
Speed Reducer Type
Indirect Drive
Reducer Model No.
PT21107
Lubrication
Shipped Dry, Recommend 90W EP
Max. Output Torque
3252 in-lb
Max. Input HP
6.5
Gear Type
Helical
Housing Material
Ductile Iron
Shaft Orientation
Parallel

Description

Shaft Mount Speed Reducer, Gear Type Helical, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.