Zoro Homepage
This item is Discontinued.
Hub City Vertical Motor Mount, PT23203 143T-286T 0279-00183

Vertical Motor Mount, PT23203 143T-286T (Discontinued)

  • Mfr # 0279-00183
  • Zoro # G6712465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0279-00183
Zoro #
G6712465
UPC #
-
Country of Origin
China

Dimensions

Dimension H (In.)
4.25
Dimension G (In.)
15.50
Base Width (In.)
18.63
Dimension A (In.)
18.63
Dimension E (In.)
11.8-16.0
Dimension F (In.)
1.78
Dimension B (In.)
17

Details

Mounting
Vertical
Item
Motor Mount
For Use With
14A710, 14A711, 14A712
Includes
Mounting Hardware
Base
PT23203 143T-286T NEMA Frame
Material
Steel

Description

Motor Mount, For Use With 14A710, 14A711, 14A712, Includes Mounting Hardware, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.