112615 Original Tape Gum, Bubble Gum, 2 oz
- Mfr # 560353
- Zoro # G123562215
product price:Â
$
4.89
/ea
Sold in multiples of 6 for
$29.34
Key Features
Flavor
Bubble Gum
Size (Oz.)
2 oz
Color
Pink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 560353
- Zoro #
- G123562215
- UPC #
- 022110079806
- Country of Origin
- United States
- Flavor
- Bubble Gum
- Color
- Pink
Dimensions
- Size (Oz.)
- 2 oz
Description
Hubba Bubba Original Tape Gum, Net Content: 2 oz, Flavor: Bubble Gum, Pink, Nutritional Information: 10 Calories, 0 g Total Fat, 0 mg Sodium, 2 g Total Carbohydrates, 2 g Sugar, 2 g Added Sugar, 0 g Protein, Ingredients: Sugar, Gum Base, Corn Syrup, Glycerol; Less Than 2% Of: Corn Starch, Soy Lecithin, Natural and Artificial Flavors, Acesulfame K, Aspartame, Bht (To Maintain Freshness), Colors (Red 40, Red 40 Lake), Servings: 19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.