This item is Discontinued.

Hubbardton Forge Aria Pendant, 1-Light, LED, Soft Gold, 34.2"W (139784-LED-STND-84-85-CR 5DDPH6) 139784-LED-STND-84-85-CR

Aria Pendant, 1-Light, LED, Soft Gold, 34.2"W (139784-LED-STND-84-85-CR 5DDPH6) (Discontinued)

  • Mfr # 139784-LED-STND-84-85-CR
  • Zoro # G902627043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
139784-LED-STND-84-85-CR
Zoro #
G902627043
UPC #
-
Country of Origin
United States

Description

The Aria LED Pendant showcases a haloed silhouette featuring an outer decorative ring & inner ring whose appearances (based on the many available finishes) either blends or contrasts beautifully together. The inner-ring is lined with a dazzling Swarovski crystal fabric that shimmers while reflecting light both upward & downward for a clean, luxurious ambiance. The Aria Collection
  • Contemporary, Transitional style
  • Made to Order in the USA, Lead Time approximately 20, Non-Returnable, Non-Cancellable Item
  • Dimensions: 34.2"W x 2"H (adjustable hanging length 18" - 85"")
  • Canopy Dimensions: 9.0" DIA
  • 1-Light, Integrated LED
  • Finish: Soft Gold
  • Bulb(s): 48watt - bulb(s) included
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.