This item is Discontinued.

Hubbardton Forge Cairn Pendant, 1-Light, LED, Black, Hand-Poured Glass, 15.9"W (139971-LED-STND-10-25 5CUFKV) 139971-LED-STND-10-25

Cairn Pendant, 1-Light, LED, Black, Hand-Poured Glass, 15.9"W (139971-LED-STND-10-25 5CUFKV) (Discontinued)

  • Mfr # 139971-LED-STND-10-25
  • Zoro # G402621312
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
139971-LED-STND-10-25
Zoro #
G402621312
UPC #
-
Country of Origin
United States

Description

The Cairn Wide Pendant pays homage to enigmatic stone sculptures used in ancient times as landmarks. Thick, hand-poured glass & cast steel stones are artistically stacked & suspended by thin cables. Brilliant illumination flows over the steel & through the glass to seemingly glow from the inside. Slope ceiling adaptable to 45 degrees. Canopy: 7.4 inch diameter. Indoor Damp location rated. The Cairn Collection
  • Contemporary, Transitional style
  • Made to Order in the USA, Lead Time approximately 20, Non-Returnable, Non-Cancellable Item
  • Dimensions: 15.9"W x 4"H (adjustable hanging length 10" - 100"")
  • Canopy Dimensions: 7.4"OD
  • 1-Light, Integrated LED
  • Finish: Black, Hand-Poured Glass
  • Bulb(s): 13W - bulb(s) included
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.