This item is Discontinued.

Hubbardton Forge Cityscape Pendant, 1-Light, LED, Gold, 5.3"W (139726-LED-LONG-25-84 52GE77) 139726-LED-LONG-25-84

Cityscape Pendant, 1-Light, LED, Gold, 5.3"W (139726-LED-LONG-25-84 52GE77) (Discontinued)

  • Mfr # 139726-LED-LONG-25-84
  • Zoro # G202617669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
139726-LED-LONG-25-84
Zoro #
G202617669
UPC #
-
Country of Origin
United States

Description

Bring the towering silhouettes of skyscrapers indoors with the Cityscape LED Linear Chandelier by Hubbardton Forge. This majestic piece features steel rods of varied sizes rising up & thrusting down on either side of the rectangular frame. This appearance of high rise structures reflected on the waterfront's surface is suspended from the ceiling with adjustable cables & canopy kit. This frame includes a built-in & energy-efficient LED that delivers a soft glow highlighting the up-&-down structures. The Cityscape Collection
  • Contemporary style
  • Made to Order in the USA, Lead Time approximately 20, Non-Returnable, Non-Cancellable Item
  • Dimensions: 5.3"W x 15.5"H (adjustable hanging length 51.1" - 63.1"")
  • Canopy Dimensions: 5.3 X 14.8
  • 1-Light, Integrated LED
  • Finish: Gold
  • Bulb(s): 57-Watt - bulb(s) included
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.