This item is Discontinued.

Hubbardton Forge Cityscape Pendant, 1-Light, LED, Sterling, 38"W (139910-LED-STND-85-84 5DDRFD) 139910-LED-STND-85-84

Cityscape Pendant, 1-Light, LED, Sterling, 38"W (139910-LED-STND-85-84 5DDRFD) (Discontinued)

  • Mfr # 139910-LED-STND-85-84
  • Zoro # G202620959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139910-LED-STND-85-84
Zoro #
G202620959
UPC #
-
Country of Origin
United States

Description

The Circular LED Cityscape Pendant features polished aluminum rods washed in up-and-down light as they pass through its large circular LED light guide to reflect beautifully on the other side. The weight of this fixture requires direct-to-joist, beam or overlay attachment independent of electrical junction box. Dimmable via low-voltage electronic or line voltage dimmers (not included). Slope ceiling adaptable to 45 degrees. UL listed for indoor damp locations. Handcrafted to order by skilled artisans in Vermont, USA. The Cityscape Collection
  • Contemporary, Transitional style
  • Made to Order in the USA, Lead Time approximately 20, Non-Returnable, Non-Cancellable Item
  • Dimensions: 38"W x 15.5"H (adjustable hanging length 30" - 100"")
  • Canopy Dimensions: 8.8" OD
  • 1-Light, Integrated LED
  • Finish: Sterling
  • Bulb(s): 50-Watt - bulb(s) included
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.