This item is Discontinued.

Hubbardton Forge Crossing Waves Pendant, 1-Light, LED, Soft Gold, 9.1"W (139905-LED-STND-84 4T1C51) 139905-LED-STND-84

Crossing Waves Pendant, 1-Light, LED, Soft Gold, 9.1"W (139905-LED-STND-84 4T1C51) (Discontinued)

  • Mfr # 139905-LED-STND-84
  • Zoro # G402615113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
139905-LED-STND-84
Zoro #
G402615113
UPC #
-
Country of Origin
United States

Description

The Crossing Waves Linear Chandelier brings a sculptural masterpiece to your home. The intertwined ribbons of hand-forged steel are lit from above casting dramatic shadows across your room. Canopy: 38.4 inch x 2.4 inch rectangle. Sloped ceiling adaptable one way to 45 degrees. Handcrafted to order by skilled artisans in Vermont, USA. Indoor damp location rated. The Crossing Waves Collection
  • Contemporary, Transitional style
  • Made to Order in the USA, Lead Time approximately 20, Non-Returnable, Non-Cancellable Item
  • Dimensions: 9.1"W x 13.3"H (adjustable hanging length 20" - 100"")
  • Canopy Dimensions: 2.4 x 38.4
  • 1-Light, Integrated LED
  • Finish: Soft Gold
  • Bulb(s): 25-Watt - bulb(s) included
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.