This item is Discontinued.

Hubbardton Forge Gossamer Linear Chandelier, 1-Light, LED, Sterling, 51.9"W (139655-LED-SHRT-85-84 5D9QUQ) 139655-LED-SHRT-85-84

Gossamer Linear Chandelier, 1-Light, LED, Sterling, 51.9"W (139655-LED-SHRT-85-84 5D9QUQ) (Discontinued)

  • Mfr # 139655-LED-SHRT-85-84
  • Zoro # G102624293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139655-LED-SHRT-85-84
Zoro #
G102624293
UPC #
-
Country of Origin
United States

Description

The Gossamer Linear Chandelier will bring a striking elegance to your living spaces. Its thin steel spires, in varying lengths, appear to pierce the light-encased frame, creating a play of shadows. Handcrafted to order by skilled artisans in Vermont, USA. Indoor damp location rated. The Gossamer Collection
  • Contemporary style
  • Made to Order in the USA, Lead Time approximately 20, Non-Returnable, Non-Cancellable Item
  • Dimensions: 51.9"W x 11.5"H (adjustable hanging length 28.3" - 40.2"")
  • Canopy Dimensions: 14.8 X 5.3
  • 1-Light, Integrated LED
  • Finish: Sterling
  • Bulb(s): 57-Watt - bulb(s) included
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.