Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hubbardton Forge Landscape Linear Chandelier, 1-Light, LED, Sterling, 37.4"W (139727-LED-LONG-85 5D9UPW) 139727-LED-LONG-85

Landscape Linear Chandelier, 1-Light, LED, Sterling, 37.4"W (139727-LED-LONG-85 5D9UPW) (Discontinued)

  • Mfr # 139727-LED-LONG-85
  • Zoro # G402628694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139727-LED-LONG-85
Zoro #
G402628694
UPC #
-
Country of Origin
United States

Description

Meant to invoke thoughts of a pleasant scene of rolling hills, the Landscape LED Linear Chandelier features steel planes surrounding a horizontal plate. A row of LED's on the horizontal guide plate create a wash of up & down light, creating enough light for a dining room or kitchen. The Landscape Collection
  • Contemporary, Industrial, Transitional style
  • Made to Order in the USA, Lead Time approximately 20, Non-Returnable, Non-Cancellable Item
  • Dimensions: 37.4"W x 5.3"H (adjustable hanging length 48.6" - 61.7"")
  • Canopy Dimensions: 5.0 X 27.8
  • 1-Light, Integrated LED
  • Finish: Sterling
  • Bulb(s): 24-Watt - bulb(s) included
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.