This item is Discontinued.

Hubbardton Forge Lily Linear Chandelier, 1-Light, LED, Sterling, 41.1"W (139812-LED-STND-85-90 5DDPK1) 139812-LED-STND-85-90

Lily Linear Chandelier, 1-Light, LED, Sterling, 41.1"W (139812-LED-STND-85-90 5DDPK1) (Discontinued)

  • Mfr # 139812-LED-STND-85-90
  • Zoro # G702627748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
139812-LED-STND-85-90
Zoro #
G702627748
UPC #
-
Country of Origin
United States

Description

The Lily Linear Chandelier features an integrated LED that majestically illuminates two "vines" of "lily pads" that will pop with design-glee over kitchen islands, counters or dining room tables. The Lily Collection
  • Contemporary style
  • Made to Order in the USA, Lead Time approximately 20, Non-Returnable, Non-Cancellable Item
  • Dimensions: 41.1"W x 14.1"H (adjustable hanging length 30" - 100"")
  • Canopy Dimensions: 4.5 X 38.5
  • 1-Light, Integrated LED
  • Finish: Sterling
  • Bulb(s): 25-Watt - bulb(s) included
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.