This item is Discontinued.

Hubbardton Forge Mobius Mini-Pendant, 1-Light, LED, Gold, 5"W (184500-LED-STND-25 52GG52) 184500-LED-STND-25

Mobius Mini-Pendant, 1-Light, LED, Gold, 5"W (184500-LED-STND-25 52GG52) (Discontinued)

  • Mfr # 184500-LED-STND-25
  • Zoro # G102618902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
184500-LED-STND-25
Zoro #
G102618902
UPC #
-
Country of Origin
United States

Description

The Mobius Mini-Pendant is a beautifully handcrafted addition to your home or office. With a round canopy & an adjustable stem, this fixture is inspired by the beauty of flower petals & can be placed at just the right height to meet your needs. A hand-forged steel shade is shaped into a soft, lily-like conical design & houses a warm illumination that plays within the shapes & shadows of this piece. The Mobius Collection
  • Transitional style
  • Made to Order in the USA, Lead Time approximately 20, Non-Returnable, Non-Cancellable Item
  • Dimensions: 5"W x 6.5"H (adjustable hanging length 37.75" - 51"")
  • Canopy Dimensions: 5.0" OD
  • 1-Light, Integrated LED
  • Finish: Gold
  • Bulb(s): 6-Watt - bulb(s) included
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.