This item is Discontinued.

Hubbardton Forge Penumbra Pendant, 1-Light, LED, Natural Iron, 56"W (139811-LED-STND-20-85 5DDPJW) 139811-LED-STND-20-85

Penumbra Pendant, 1-Light, LED, Natural Iron, 56"W (139811-LED-STND-20-85 5DDPJW) (Discontinued)

  • Mfr # 139811-LED-STND-20-85
  • Zoro # G402627802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
139811-LED-STND-20-85
Zoro #
G402627802
UPC #
-
Country of Origin
United States

Description

The Penumbra LED Pendant by Hubbardton Forge offers separate up & down illumination that contributes to this fixtureÂ’s innate ability to change the atmosphere of any room. The Penumbra Collection
  • Arts & Crafts, Contemporary, Transitional style
  • Made to Order in the USA, Lead Time approximately 20, Non-Returnable, Non-Cancellable Item
  • Dimensions: 56"W x 18.7"H (adjustable hanging length 30" - 100"")
  • Canopy Dimensions: 7.3" OD
  • 1-Light, Integrated LED
  • Finish: Natural Iron
  • Bulb(s): 27-Watt - bulb(s) included
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.