This item is Discontinued.

Hubbardton Forge Planar Linear Chandelier, 1-Light, LED, Natural Iron, 48.3"W (139721-LED-SHRT-20-20 5CUEJ2) 139721-LED-SHRT-20-20

Planar Linear Chandelier, 1-Light, LED, Natural Iron, 48.3"W (139721-LED-SHRT-20-20 5CUEJ2) (Discontinued)

  • Mfr # 139721-LED-SHRT-20-20
  • Zoro # G302627254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
139721-LED-SHRT-20-20
Zoro #
G302627254
UPC #
-
Country of Origin
United States

Description

The Hubbardton Forge Planar LED Linear Chandelier takes its unique design inspiration from the from Frank Lloyd WrightÂ’s organic architecture of the Fallingwater House. The Pennsylvania house sits nestled amongst a forest & creek, with many straight levels extruding outwards creating a modern & contemporary home. This fixture has a similar composition, constructed of many steel planes that the illumination bounces off of. Complete with a modern LED lighting system, this fixture will illuminate your kitchen & dining room with modern yet timeless aesthetic. The Planar Collection
  • Arts & Crafts, Contemporary, Transitional style
  • Made to Order in the USA, Lead Time approximately 20, Non-Returnable, Non-Cancellable Item
  • Dimensions: 48.3"W x 8.4"H (adjustable hanging length 28.2" - 38.2"")
  • Canopy Dimensions: 5.0 X 27.8
  • 1-Light, Integrated LED
  • Finish: Natural Iron
  • Bulb(s): 24-Watt - bulb(s) included
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.