This item is Discontinued.

Hubbardton Forge Plank Linear Chandelier, 1-Light, LED, Black, Bronze Accent, 48"W (139920-LED-STND-10-05 5DDRH3) 139920-LED-STND-10-05

Plank Linear Chandelier, 1-Light, LED, Black, Bronze Accent, 48"W (139920-LED-STND-10-05 5DDRH3) (Discontinued)

  • Mfr # 139920-LED-STND-10-05
  • Zoro # G102621919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
139920-LED-STND-10-05
Zoro #
G102621919
UPC #
-
Country of Origin
United States

Description

The Plank LED cable-hung adjustable Linear Chandelier adds a clean architectural look similar to the arts & crafts movement. The solid finish houses the downlilght while an accent plank adds a hint of color to your room. The Plank Collection
  • Arts & Crafts, Contemporary, Transitional style
  • Made to Order in the USA, Lead Time approximately 20, Non-Returnable, Non-Cancellable Item
  • Dimensions: 48"W x 2.9"H (adjustable hanging length 18" - 100"")
  • Canopy Dimensions: 38.5 X 4.5
  • 1-Light, Integrated LED
  • Finish: Black, Bronze Accent
  • Bulb(s): 22-Watt - bulb(s) included
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.