This item is Discontinued.

Hubbardton Forge Plume Pendant, 1-Light, LED, Black Frame & Canopy, Gold Plume, 14.7"W (135006-LED-STND-10-25 531P4D) 135006-LED-STND-10-25

Plume Pendant, 1-Light, LED, Black Frame & Canopy, Gold Plume, 14.7"W (135006-LED-STND-10-25 531P4D) (Discontinued)

  • Mfr # 135006-LED-STND-10-25
  • Zoro # G502620734
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
135006-LED-STND-10-25
Zoro #
G502620734
UPC #
-
Country of Origin
United States

Description

Adjustable height dedicated LED pendant light. Choose a finish for the canopy & fixture frame & an accent for the metal diffuser shields. May be hung either vertically or horizontally with the included cable & hardware. The Plume Collection
  • Contemporary, Transitional style
  • Made to Order in the USA, Lead Time approximately 20, Non-Returnable, Non-Cancellable Item
  • Dimensions: 14.7"W x 48.9"H (adjustable hanging length 16" - 118"")
  • Canopy Dimensions: 5.5:OD
  • 1-Light, Integrated LED
  • Finish: Black Frame & Canopy, Gold Plume
  • Bulb(s): 28-Watt - bulb(s) included
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.