This item is Discontinued.

Hubbardton Forge Plume Pendant, 1-Light, LED, Sterling Frame & Canopy, Bronze Plume, 37.6"W (135007-LED-STND-85-05 5D 135007-LED-STND-85-05

Plume Pendant, 1-Light, LED, Sterling Frame & Canopy, Bronze Plume, 37.6"W (135007-LED-STND-85-05 5D (Discontinued)

  • Mfr # 135007-LED-STND-85-05
  • Zoro # G602620825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135007-LED-STND-85-05
Zoro #
G602620825
UPC #
-
Country of Origin
United States

Description

The Plume Pendant is inspired by the Quill writing instruments of years past, creates a striking visual for your interior space. Eight plumes with a choice of color, shield light & cast shadows across your room. Frame & canopy is finished in Black, Dark Smoke, Vintage Platinum, Soft Gold, Bronze, Mahogany, Natural Iron, Burnished Steel, Gold, or Sterling. Plume color is available in Soft Gold, Dark Smoke, Vintage Platinum, Bronze, Mahogany, Natural Iron, Burnished Steel, Gold, Sterling, or Black. Available in two sizes. Canopy: 8 inch decorative square. Slope ceiling adaptable to 45 degrees. Handcrafted to order by skilled artisans in Vermont, USA. Indoor damp location rated. UL & cUL listed. The Plume Collection
  • Contemporary, Transitional style
  • Made to Order in the USA, Lead Time approximately 20, Non-Returnable, Non-Cancellable Item
  • Dimensions: 37.6"W x 14.6"H (adjustable hanging length 20" - 80"")
  • Canopy Dimensions: 8.0" SQ
  • 1-Light, Integrated LED
  • Finish: Sterling Frame & Canopy, Bronze Plume
  • Bulb(s): 28-Watt - bulb(s) included
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.