This item is Discontinued.

Hubbardton Forge Ringo Pendant, 1-Light, LED, Burnished Steel, 61.8"W (139744-LED-STND-08-03 5D9VPA) 139744-LED-STND-08-03

Ringo Pendant, 1-Light, LED, Burnished Steel, 61.8"W (139744-LED-STND-08-03 5D9VPA) (Discontinued)

  • Mfr # 139744-LED-STND-08-03
  • Zoro # G702621340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
139744-LED-STND-08-03
Zoro #
G702621340
UPC #
-
Country of Origin
United States

Description

The Ringo LED Pendant will be the Â’StarrÂ’ of your lighting theme. Very thin & discreet yet filled with style, this amazing pendant is composed of a single band of heated & rolled steel. Housed within it is a light guide that emits ambient light throughout your interior. The Ringo Collection
  • Contemporary, Transitional style
  • Made to Order in the USA, Lead Time approximately 20, Non-Returnable, Non-Cancellable Item
  • Dimensions: 61.8"W x 1.3"H (adjustable hanging length 15" - 100"")
  • Canopy Dimensions: 11.0" OD
  • 1-Light, Integrated LED
  • Finish: Burnished Steel
  • Bulb(s): 97-Watt - bulb(s) included
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.