This item is Discontinued.

Hubbardton Forge Ringo Pendant, 1-Light, LED, Sterling, 33.3"W (139776-LED-STND-85-05 5D9XLY) 139776-LED-STND-85-05

Ringo Pendant, 1-Light, LED, Sterling, 33.3"W (139776-LED-STND-85-05 5D9XLY) (Discontinued)

  • Mfr # 139776-LED-STND-85-05
  • Zoro # G502624749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
139776-LED-STND-85-05
Zoro #
G502624749
UPC #
-
Country of Origin
United States

Description

The Ringo LED Pendant will be the Â’StarrÂ’ of your lighting theme. Very thin & discreet yet filled with style, this amazing pendant is composed of a single band of heated & rolled steel. Housed within it is a light guide that emits ambient light throughout your interior. The Ringo Collection
  • Contemporary style
  • Made to Order in the USA, Lead Time approximately 20, Non-Returnable, Non-Cancellable Item
  • Dimensions: 33.3"W x 1.3"H (adjustable hanging length 18" - 85"")
  • Canopy Dimensions: 9.0" DIA
  • 1-Light, Integrated LED
  • Finish: Sterling
  • Bulb(s): 48-Watt - bulb(s) included
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.