This item is Discontinued.

Hubbardton Forge Sling Pendant, 1-Light, LED, Burnished Steel, 8.6"W (139825-LED-LONG-08 5CUFHT) 139825-LED-LONG-08

Sling Pendant, 1-Light, LED, Burnished Steel, 8.6"W (139825-LED-LONG-08 5CUFHT) (Discontinued)

  • Mfr # 139825-LED-LONG-08
  • Zoro # G702629544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139825-LED-LONG-08
Zoro #
G702629544
UPC #
-
Country of Origin
United States

Description

The Sling Pendant brings form & function to your space with its ethereal & flowing sculptural presence. A curved acrylic wave is attached on one arm then thins out & gently drapes over the other arm. Handcrafted to order by skilled artisans in Vermont. Slope ceiling adaptable to 45 degrees. Includes adjustable stem & 5.5 inch diameter canopy. Indoor damp location rated. Made in the USA. The Sling Collection
  • Contemporary style
  • Made to Order in the USA, Lead Time approximately 20, Non-Returnable, Non-Cancellable Item
  • Dimensions: 8.6"W x 36.2"H (adjustable hanging length 48.9" - 55.8"")
  • Canopy Dimensions: 5.5"OD
  • 1-Light, Integrated LED
  • Finish: Burnished Steel
  • Bulb(s): 9-Watt - bulb(s) included
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.