This item is Discontinued.

Hubbardton Forge Summer Linear Chandelier, 1-Light, LED, Bronze, 54.2"W (139754-LED-STND-05-82 5D0JUH) 139754-LED-STND-05-82

Summer Linear Chandelier, 1-Light, LED, Bronze, 54.2"W (139754-LED-STND-05-82 5D0JUH) (Discontinued)

  • Mfr # 139754-LED-STND-05-82
  • Zoro # G202622182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
139754-LED-STND-05-82
Zoro #
G202622182
UPC #
-
Country of Origin
United States

Description

The Summer Linear Chandelier is inspired by the box kites flown on sunny breezy days. Canopy: 54 inch x 13.625 inch rectangle. Slope ceiling adaptable to 45 degrees. Handcrafted to order by skilled artisans in Vermont, USA. Indoor Damp location rated. The Summer Collection
  • Contemporary style
  • Made to Order in the USA, Lead Time approximately 20, Non-Returnable, Non-Cancellable Item
  • Dimensions: 54.2"W x 12"H (adjustable hanging length 18" - 100"")
  • Canopy Dimensions: 13.625 X 54.0
  • 1-Light, Integrated LED
  • Finish: Bronze
  • Bulb(s): Integrated LED - bulb(s) included
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.