This item is Discontinued.

Hubbardton Forge Summit Pendant, 1-Light, Natural Iron, 12.8"W (134502-SKT-SHRT-20-82 52YTD0) 134502-SKT-SHRT-20-82

Summit Pendant, 1-Light, Natural Iron, 12.8"W (134502-SKT-SHRT-20-82 52YTD0) (Discontinued)

  • Mfr # 134502-SKT-SHRT-20-82
  • Zoro # G302621849
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
134502-SKT-SHRT-20-82
Zoro #
G302621849
UPC #
-
Country of Origin
United States

Description

Scale the mountaintops of design with the Summit Pendant, which brings a classic vibe that blends into virtually any interior space. Handcrafted to order by skilled artisans in Vermont, USA. Slope ceiling adaptable to 45 degrees. Damp location rated. The Summit Collection
  • Transitional style
  • Made to Order in the USA, Lead Time approximately 20, Non-Returnable, Non-Cancellable Item
  • Dimensions: 12.8"W x 13.7"H (adjustable hanging length 23.7" - 29.8"")
  • Canopy Dimensions: 5.0 OD
  • 1-Light
  • Finish: Natural Iron
  • Bulb(s): 100-Watt Incandescent Medium / LED Equivalent Type A-19 Bulb (not included, see Frequently Bought Together below)
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.