This item is Discontinued.

Hubbardton Forge Switchback Linear Chandelier, 1-Light, LED, Sterling, 49.8"W (139730-LED-SHRT-85 5D9UQ1) 139730-LED-SHRT-85

Switchback Linear Chandelier, 1-Light, LED, Sterling, 49.8"W (139730-LED-SHRT-85 5D9UQ1) (Discontinued)

  • Mfr # 139730-LED-SHRT-85
  • Zoro # G502628754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139730-LED-SHRT-85
Zoro #
G502628754
UPC #
-
Country of Origin
United States

Description

The Switchback Linear Chandelier brings a bold statement to your kitchen & dining room. Graceful curves & hand-forged steel is reminiscent of ski slopes. Canopy: 14.8 inch x 5.3 inch rectangle. Slope ceiling adaptable one way to 45 degrees. Handcrafted to order by skilled artisans in Vermont, USA. Indoor damp location rated. The Switchback Collection
  • Contemporary style
  • Made to Order in the USA, Lead Time approximately 20, Non-Returnable, Non-Cancellable Item
  • Dimensions: 49.8"W x 15.3"H (adjustable hanging length 31.6" - 41"")
  • Canopy Dimensions: 5.3 x 14.8
  • 1-Light, Integrated LED
  • Finish: Sterling
  • Bulb(s): 47-Watt - bulb(s) included
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.