This item is Discontinued.

Hubbardton Forge Vitre Pendant, 1-Light, LED, Burnished Steel, White Swirl Glass, 38"W (139660-LED-STND-08-YR0708 5D9 139660-LED-STND-08-YR0708

Vitre Pendant, 1-Light, LED, Burnished Steel, White Swirl Glass, 38"W (139660-LED-STND-08-YR0708 5D9 (Discontinued)

  • Mfr # 139660-LED-STND-08-YR0708
  • Zoro # G502625180
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
139660-LED-STND-08-YR0708
Zoro #
G502625180
UPC #
-
Country of Origin
United States

Description

The Vitre circular LED Pendant brings a stunning equisite look to your interior space. Thick handmade glass panels with abstract White Swirls create warm up & down light. The Vitre Collection
  • Contemporary, Transitional style
  • Made to Order in the USA, Lead Time approximately 20, Non-Returnable, Non-Cancellable Item
  • Dimensions: 38"W x 15.7"H (adjustable hanging length 25" - 100"")
  • Canopy Dimensions: 8.8"OD
  • 1-Light, Integrated LED
  • Finish: Burnished Steel, White Swirl Glass
  • Bulb(s): 50-Watt - bulb(s) included
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.