This item is Discontinued.

Hubbardton Forge Winter Linear Chandelier, 1-Light, LED, Burnished Steel, 53.4"W (139760-LED-STND-08-85 5D9VRA) 139760-LED-STND-08-85

Winter Linear Chandelier, 1-Light, LED, Burnished Steel, 53.4"W (139760-LED-STND-08-85 5D9VRA) (Discontinued)

  • Mfr # 139760-LED-STND-08-85
  • Zoro # G002622276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
139760-LED-STND-08-85
Zoro #
G002622276
UPC #
-
Country of Origin
United States

Description

The Winter LED Linear Chandelier features shimmering geometric snowflakes cascading from the impressive rectangular LED housing, like the sky on a white Winter morning. The rectangular-housing is lined with a sleek LED that makes the geometric snowflakes sparkle beautifully while creating a vibrant downlight. This is a gorgeous piece that works well anchoring a spacious living room, & ideally over a dining room table or kitchen island, which will surely make your family & friends mesmerized by its impressive design. The Winter Collection
  • Contemporary style
  • Made to Order in the USA, Lead Time approximately 20, Non-Returnable, Non-Cancellable Item
  • Dimensions: 53.4"W x 8.5"H (adjustable hanging length 18" - 100"")
  • Canopy Dimensions: 54.0 X 13.625
  • 1-Light, Integrated LED
  • Finish: Burnished Steel
  • Bulb(s): 48-Watt - bulb(s) included
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.