Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

1 -Gang Vertical Box Cover, , Aluminum

  • Mfr # MX3200

  • Zoro # G811384617

CAD Available

product price: $22.85
/ea

Key Features

CAD Drawing
Number of Gangs
1
Cover Type
In-Use
Overall Width
3.37 in
Material
Aluminum
Overall Height
6.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX3200
Zoro #
G811384617
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3.37 in
Overall Height
6.12 in
Overal Depth
3-1/8 in

Details

Item
Box Cover
Number of Gangs
1
Cover Type
In-Use
Material
Aluminum
Mounting Orientation
Vertical
CAD Available
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.