1-Gang Weatherproof Covers, Cast Aluminum, Duplex, Box Mount
- Mfr # HBL5206WO
- Zoro # G623560353
product price:Â
$
87.75
/ea
Key Features
Overall Length
4-1/28 in
Overall Height
0.81 in
Overall Width
2.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL5206WO
- Zoro #
- G623560353
- UPC #
- 783585809144
- Country of Origin
- Unknown
- Item
- Electrical Box Covers
Dimensions
- Overall Length
- 4-1/28 in
- Overall Height
- 0.81 in
- Overall Width
- 2.9 in
Description
Twist-Lock Devices, Weatherproof Covers, Accessories for 15 Amp 2 and 3 Wire Devices, Cast aluminum, for FS/FD box mount
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.