Shop HUBBELL WIRING DEVICE-KELLEMS

Flanged Locking Inlet, 15 A, 125V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals, White

  • Mfr # HBL4716C
  • Zoro # G1181485

product price: 
$
24.19
/ea

Key Features

NEMA Receptacle Configuration
L5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL4716C
Zoro #
G1181485
UPC #
783585171050
Country of Origin
United States
Item
Locking Plug
NEMA Receptacle Configuration
L5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Cover Type
No Cover
Flange Type
Flanged
Standards
CSA C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Impact Resistant, Moisture Resistant
Mounting Type
Flush Mount
Material
Thermoset
Boot Code
E
Wiring Style
Standard
IP Rating
IP20
Special Features
With Cover
Grade
General Use
Housing Material
Nylon
NEMA Enclosure Rating
12, 4X
Shrouded
No
For Environment
Dry
Horsepower Rating
1/2 hp
Connection Orientation
Straight
Includes Mounting Hardware
Yes
For Location
Indoor
Features
Accepts Slotted, Phillips, and Robertson Head Drivers
Number of Blades
3
Maximum Operating Temperature
167 Degrees F
Blade Material
Brass
Minimum Operating Temperature
-40 Degrees F
NEMA Plug Configuration
L5-15P
Market
Industrial
Flange Material
Natural White Nylon
Terminal Designations
Terminals identified in accordance with UL 498
Flammability
UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors.
Lock Type
Twist-lock
Insulation
Insulated Body
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #18 AWG - #10 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Dielectric Strength
Withstands 2,000V minimum
Material - Mounting Hardware
Screw Mounting
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Amperage Rating
15 A
OEM Brand Name
Hubbell Wiring Device-Kellems
Application
Heavy Duty Industrial
NEMA Configuration
L5-15
Amps
15
NEMA Rating
12, 4X
UL 94 Flammability Rating
HB

Dimensions

Overall Depth
1.72 in
Maximum Wire Size
10 AWG
Face Diameter
1.69 in
Face Plate Width
0.06 in
Flange Diameter
2.19 in
Minimum Wire Size
18 AWG
Wire Size
#18 AWG - #10 AWG solid or stranded copper wire only.
Height
1.72 in
Length
2.56 in
Dimensions
2.56 in x 2.56 in x 1.72 in
Width
2.56 in
Fits Chest Size
Accepts Slotted, Phillips, and Robertson Head Drivers

Description

The HUBBELL 15A Flanged Twist-Lock Inlet (L5-15P WT) is a locking inlet rated for use in indoor dry locations. This flanged, flush-mount device features a twist-lock mechanism with a 2-pole, 3-wire configuration and is rated for 125V AC at 15 amps. Thermoplastic housing and nylon flange.


Key Features of the HUBBELL - 15A Flanged Twist-Lock Inlet:

  • Amperage/Voltage: Rated for 15 A, 125V AC single-phase operation

  • NEMA Configuration: L5-15P twist-lock design with grounded connection

  • Material Construction: Thermoplastic housing and natural white nylon flange

  • Mounting Type: Flush mount with included mounting screws; flanged design for panel installation

  • Wire Accommodation: Accepts #18–#10 AWG solid or stranded copper wire via screw terminals (backwired)

  • Screw Terminals: Multiple drive terminal screws accept slotted, Phillips, and Robertson drivers

  • Operating Temperature Range: Maximum continuous temperature of 75°C; minimum -40°C without impact

  • NEMA Enclosure Rating/IP Rating: NEMA Type 12 & 4X. Suitable for indoor dry conditions

  • Certifications/Standards: UL Listed (UL498), CSA C22.2 No.42 certified, Federal Specification W-C-596 compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products