Shop HUBBELL WIRING DEVICE-KELLEMS

Midget Locking Connector, ML3-15R, 15 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals, Black

  • Mfr # HBL7484V
  • Zoro # G1852873

product price: 
$
27.55
/ea

Key Features

NEMA Receptacle Configuration
ML3-15R
Current Rating
15 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL7484V
Zoro #
G1852873
UPC #
783585237398
Country of Origin
China
Item
Midget Locking Connector
NEMA Receptacle Configuration
ML3-15R
Current Rating
15 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Hinged
Connection Orientation
Straight
Shrouded
No
Grounding
Non-Grounded
Housing Color
Black
Cap Type
No Cap or Cover
Standards
CSA Certified C22.2 No. 42, UL 498
Resistance Properties
Shatter and Crack Resistant
Body Material
Nylon
IP Rating
IP20
Special Features
Terminals identified in accordance with UL 498
Material
.031" (.8) Brass
Minimum Operating Temperature
-40 Degrees F
Housing Material
Nylon
UL 94 Flammability Rating
HB
Market
Industrial
Contact Material
Brass
For Environment
Dry
Midget Locking
Yes
For Location
Indoor
Maximum Operating Temperature
167 Degrees F
Weight
0.1
Dielectric Strength
Withstands 2,000V minimum
Flame Resistant
UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors.
Material - Mounting Hardware
Cord Mounted
Insulation
Insulated Body
Application
Heavy Duty Industrial
Cord Range
0.300"-0.430"(7.6-10.9)
Conductor Range
#14 AWG to #12 AWG
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accomodation - #18 AWG - #14 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Amperage Rating
15 A
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.

Dimensions

Cord Size
0.300 in to 0.430 in
For Minimum Cable Diameter
0.3 in
Overall Length
1.19 in
Maximum Wire Size
12 AWG
Outside Diameter
1.188 in
For Maximum Cable Diameter
0.43 in
Minimum Wire Size
14 AWG
Width
1.19 in
Dimensions
1.19 in x 1.19 in x 1.98 in
Length
1.19 in
Wire Size
#18 AWG to #14 AWG
Height
1.98 in
Wire Rope Length
1.19 in

Description

Locking Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration ML3-15R, Number of Poles 3, Number of Wires 3, Phase Single, Resistance Properties Shatter and Crack Resistant, Shrouded No, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Hinged, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 0.43 in, For Minimum Cable Diameter 0.3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products