Shop HUBBELL WIRING DEVICE-KELLEMS

Midget Flanged Locking Receptacle, ML-3R, 15 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals

  • Mfr # HBL7487

  • Zoro # G1101064


product price:  $32.79
/ea

Key Features

NEMA Receptacle Configuration
ML-3R
Current Rating
15 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL7487
Zoro #
G1101064
UPC #
783585237466
Country of Origin
United States

Dimensions

Minimum Wire Size
18 AWG
Maximum Wire Size
14 AWG
Wire Size
15A #14 AWG
Dimensions
2.06 in x 1.62 in x 0.90 in
Length
2.06 in
Height
0.90 in
Width
1.62 in

Details

Item
Midget Flanged Locking Receptacle
NEMA Receptacle Configuration
ML-3R
Current Rating
15 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Non-Grounded
Housing Color
Black
Cover Type
No Cover
Flange Type
Flanged
Standards
CSA Certified C22.2 No. 42, UL 498
Resistance Properties
Impact Resistant, Moisture Resistant
Body Material
Nylon
Wiring Style
Standard
Flange Material
Stainless Steel
IP Rating
IP20
Special Features
Molded In or Stamped On
Material
Nickel-plated Brass Round head screws
For Location
Indoor
Includes
Mounting Flange
Maximum Operating Temperature
167 Degrees F
For Environment
Dry
Number of Gangs
1
Shrouded
No
Contact Material
Brass
Polarized
Yes
Flange Shape
Oval
Housing Material
Stainless Steel
Connection Orientation
Straight
Market
Industrial
NEMA Enclosure Rating
1
Includes Mounting Hardware
Yes
AFCI
No
Minimum Operating Temperature
-40 Degrees F
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Lock Type
Twist-lock
Flammability
HB or better per UL94/CSA 22.2 No.0.17
Spring Material
.032" (.8) Bronze
Dielectric Strength
Withstands 2,000V minimum
Application
Heavy Duty Industrial
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #18 AWG - #14 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Amperage Rating
15 A
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Screw Mounting
Amps
15 A
UL 94 Flammability Rating
HB

Description

Locking Receptacle, Connection Orientation Straight, Current Rating 15 A, Flange Shape Oval, Flange Type Flanged, Housing Color Black, Housing Material Stainless Steel, NEMA Enclosure Rating 1, NEMA Receptacle Configuration ML3-15R, Number of Gangs 1, Number of Poles 3, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover, Grounding Non-Grounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products