Zoro Homepage

16.0 cu.in, Round Box Type, Aluminum, Round Shape

  • Mfr # 5361-6

  • Zoro # G413754719


product price: $12.89
/ea

Key Features

Capacity
16.0 cu.in
Box Type
Round
Material
Aluminum
Overall Width
4.203 in
Overall Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5361-6
Zoro #
G413754719
UPC #
50169536162
Country of Origin
India

Dimensions

Overall Width
4.203 in
Overall Depth
1.5 in

Details

Capacity
16.0 cu.in
Box Type
Round
Material
Aluminum
Box Shape
Round
Color
White

Description

For use in branch circuit wiring in wet, damp or dry locations. Designed for use as a weatherproof junction box and used with Bell round cluster covers and round lamp holder combinations. Die-cast aluminum construction. Powder coat finish. Reinforced connector outlets. Cast-in mounting lugs, four closure plugs included and installed ground screw. 16.1 cu-in capacity. Six 10-24 tapped holes. 4 in Dia x 1-1/2 in D. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.