Shop HUBBELL
See all product information
Create Account
16.0 cu.in, Round Box Type, Aluminum, Round Shape
- Mfr # 5361-7
- Zoro # G413755464
product price:Â
$
13.69
/ea
Key Features
Capacity
16.0 cu.in
Box Type
Round
Material
Aluminum
Overall Width
4.203 in
Overall Depth
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5361-7
- Zoro #
- G413755464
- UPC #
- 50169536179
- Country of Origin
- United States
Dimensions
- Overall Width
- 4.203 in
- Overall Depth
- 1.5 in
Details
- Capacity
- 16.0 cu.in
- Box Type
- Round
- Material
- Aluminum
- Box Shape
- Round
- Color
- Bronze
Description
For use in branch circuit wiring in wet, damp or dry locations. Designed for use as a weatherproof junction box and used with Bell round cluster covers and round lamp holder combinations. Die-cast aluminum construction. Powder coat finish. Reinforced connector outlets. Cast-in mounting lugs, four closure plugs included and installed ground screw. 16.1 cu-in capacity. Six 10-24 tapped holes. 4 in Dia x 1-1/2 in D. UL listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.