Shop HUBBELL
See all product information
Create Account
2-Gang Masonry Box, 3-1/2 in Deep
- Mfr # B2427
- Zoro # G823397773
product price:Â
$
87.39
/ea
Key Features
Number of Gangs
1
Capacity
54 Cu
Knockouts
(3)-1/2 Bottom, (2)-3/4 Bottom, (1)-1/2 Side, (1) 1-1/4 Side, (1)-3/4 in End, (1) 1 in End
Overall Depth
3.9 in
Standards
UL, CSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2427
- Zoro #
- G823397773
- UPC #
- 78358510010
- Country of Origin
- United States
Dimensions
- Overall Depth
- 3.9 in
- Overall Width
- 4.81 in
Details
- Number of Gangs
- 1
- Capacity
- 54 Cu
- Knockouts
- (3)-1/2 Bottom, (2)-3/4 Bottom, (1)-1/2 Side, (1) 1-1/4 Side, (1)-3/4 in End, (1) 1 in End
- Standards
- UL, CSA
- Material
- StAed Steel
- Box Shape
- Rectangular
- Box Type
- Fully Adjustable
- Number of Hubs
- 9
Description
6 in x 4.81 in x 3.9 in, 1.25 in Pre-Pour, 0.38 in Post-Pour, 54 Cu Inch, 9-Knockout, 1-Gang, Brass Collar, StAed Steel, Fully Adjustable, Rectangular, Flush Concrete Floor Box
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.