Zoro Homepage

2 -Gang Vertical Box Cover, , Polycarbonate

  • Mfr # MM2420C

  • Zoro # G111384614


product price: $33.25
/ea

Key Features

Number of Gangs
2
Cover Type
In-Use
Overall Width
5.43 in
Material
Polycarbonate
Lid Style
While in Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM2420C
Zoro #
G111384614
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.43 in
Overall Height
5-1/2 in
Overal Depth
2-3/4 in

Details

Item
Box Cover
Number of Gangs
2
Cover Type
In-Use
Material
Polycarbonate
Lid Style
While in Use
Mounting Orientation
Vertical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.