Locking Plug, L5-20P, 20 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # HBL2311

  • Zoro # G2467595


product price: $24.98
/ea

Key Features

NEMA Plug Configuration
L5-20P
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2311
Zoro #
G2467595
UPC #
783585037707
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.93 in
For Minimum Cable Diameter
0.36 in
Cord Size
0.360 in to 0.930 in
Outside Diameter
2.26 in
Face Diameter
1.97 in
Maximum Wire Size
8 AWG
Body Length
2.26 in
Minimum Wire Size
16 AWG
Length
2.26 in

Details

Item
Locking Plug
NEMA Plug Configuration
L5-20P
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
IP Rating
IP20
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Grade
Industrial
Material
Nylon
Boot Code
B
Maximum Operating Temperature
75 Degrees C
Blade Material
Brass
For Environment
Dry
Housing Material
Nylon
For Location
Indoor
Market
Industrial
Minimum Operating Temperature
-40 Degrees C
Horsepower Rating
1 hp
Polarized
Yes
Flammability
HB or better per UL 94 or CSA 22.2 No. 0.6
Amps
20
Antimicrobial
No

Description

• Ribbed nylon housing provides a secure grip and impact and chemical resistance.
• Superior cord grip design protects terminations from excess strain.
• Clear, funnel shaped wire entry for ease of termination.
• Integral dust shield protects wiring chamber from dust or contaminants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products