Shop HUBBELL
See all product information
Create Account
24W LED Floodlight, 2700 Lumens, 120-277V
- Mfr # FSL-25
- Zoro # G423397166
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 1598, CSA (Canada and US), DLC
Finish
Bronze
Housing Material
Rugged Die-Cast Aluminum
Lamp Type
LED
Fixture Voltage
120V to 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSL-25
- Zoro #
- G423397166
- UPC #
- 157859880335
- Country of Origin
- China
Dimensions
- Size
- 7.49 in W x 4.03 in D x 4.5 in H
Details
- Standards
- UL 1598, CSA (Canada and US), DLC
- Finish
- Bronze
- Housing Material
- Rugged Die-Cast Aluminum
- Lamp Type
- LED
- Fixture Voltage
- 120V to 277V
- Lamp Watts
- 25 W
- Mounting
- 1/2 in Thread
- Light Distribution
- Wide
Description
7.49 in x 4.03 in x 4.5 in, 120 to 277 VAC, 25 W, 5000 K, Bronze, Rugged Die-Cast Aluminum, 1/2 in NPT Mount, Ultra Compact LED, Floodlight Fixture
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.