2x2 LED Flat Panel, Wattage/CCT Selectable, 120-277V
- Mfr # CFP22-40/33/2840
- Zoro # G223397120
product price:Â
$
33.79
/ea
Key Features
Series
CFP
Fixture Voltage
120V AC to 277V AC
Lamp Type
Integrated LED
Height
1.68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFP22-40/33/2840
- Zoro #
- G223397120
- UPC #
- 7853114098
- Country of Origin
- China
- Series
- CFP
- Fixture Voltage
- 120V AC to 277V AC
- Lamp Type
- Integrated LED
Dimensions
- Height
- 1.68 in
Description
2' x 23.7 in x 1.68 in, 120 to 277 V, 5001 Lumen, 4000 K, 0 to 10 V Dimming, Matte White, Extruded Aluminum, LED Edge-Lit Flat Panel Light Fixture
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.