Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Connector, L22-30R, 30 A, 277/480V AC, Three Phase, 4 Pole, Screw Terminals, Black, White

  • Mfr # HBL2823

  • Zoro # G2461934


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L22-30R
Current Rating
30 A
Voltage Rating
277/480V AC
Phase
Three
Number of Poles
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBL2823
Zoro #
G2461934
UPC #
783585039701
Country of Origin
United States

Dimensions

Cord Size
0.350 in to 1.150 in
Minimum Wire Size
16 AWG
For Maximum Cable Diameter
1.15 in
Overall Length
2.33 in
For Minimum Cable Diameter
0.35 in
Outside Diameter
2.33 in
Maximum Wire Size
8 AWG
Dimensions
2.33 in x 2.33 in x 3.86 in
Width
2.33 in
Wire Size
#16 AWG to #8 AWG
Height
3.86 in
Length
2.33 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L22-30R
Current Rating
30 A
Voltage Rating
277/480V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
CSA Certified C22.2 No.42, Federal Specification W-C-596, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
IP Rating
IP20
Material
Nylon
Grade
Industrial/Commercial
Boot Code
C
Body Material
Natural White Nylon
Special Features
Terminals identified in accordance with UL 498
Minimum Operating Temperature
-40 Degrees F
Power Indicating Light
No
Market
Industrial
Midget Locking
No
Horsepower Rating
10 hp
Maximum Operating Temperature
167 Degrees F
UL 94 Flammability Rating
HB
For Environment
Dry
Contact Material
Brass
For Location
Indoor
Housing Material
Nylon
Weight
0.4
Dielectric Strength
Withstands 2,000V minimum
Flame Resistant
HB or better per UL94 or CSA 22.2 No. 0.6
Amperage Rating
30 A
Application
Heavy Duty Industrial
OEM Brand Name
Hubbell Wiring Device-Kellems
Insulation
Insulated Body
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94 or CSA 22.2 No. 0.6 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Material - Mounting Hardware
Cord Mounted
Cord Range
0.350"-1.150" (9-29)
Antimicrobial
No
Power Indicator
No
Power and Ground Indicating Light
No

Description

Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L22-30R, Number of Poles 4, Number of Wires 5, Phase Three, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded No, Voltage Rating 277/480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 1.15 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products